AS Gloves Latex Powderfree (Sarung Tangan)

Sebelum PPN:
Rp459.900
Spesifikasi
Thickness (mm)0.08
Overall Length (cm)29
Palm Circumference (cm)20.6
Middle Finger Length (cm)8
SizeL
Colormilky white
Powder (With/Without)None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By using high-grade latex with excellent elasticity, it fits perfectly to your fingertips.

It is a dispenser BOX type that can be easily and surely taken out one by one.

The thickness is 0.19 mm for fingers, 0.16 mm for palms, and 0.12 mm for cuffs.

Ulasan Produk

Tidak ada ulasan