GASTEC Gas Detector Tube No.1LC

Sebelum PPN:
Rp509.900
Spesifikasi
Measurement range / scale range (ppm)1 to 30
Number of suctions(reference) 1 time
Conversion factor1
Detection limit (ppm)0.5
DiscolorationWhite → pale pink
Temperature / Humidity CompensationTemperature
Expiration Date2 years from manufacture
Target Gascarbon monoxide
Measurement Time (minute)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy, quick and on-site measurement results can be obtained.

No advanced expertise or skill is required compared to other measurement methods.

Economical initial cost and running cost.

There is no need to calibrate with calibration gas (standard gas).

Ulasan Produk

Tidak ada ulasan