IRIS Furniture Fall Prevention Tension Rod I

Sebelum PPN:
Rp199.900 - Rp229.900
Spesifikasi
MaterialABS resin, polyethylene foam, PVC coated steel pipe
Allowable Load (kg)About 140
TypeRefill stick
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Pressure resistance 140 kg] A furniture fall prevention telescopic rod that prevents furniture from tipping over in the event of an earthquake.


Seismic goods recommended for offices with many bookshelves and cabinets.


You dont need nails or tools because you just stick it to the ceiling with a stick.


The fall prevention effect has been proven in a vibration test of a public institution (equivalent to a seismic intensity of 7).


The area of the installation surface is large, and the ceiling and furniture are firmly fixed even if it shakes.


In addition, the installation surface is a foamed polyethylene material that does not easily scratch the ceiling or furniture. 2 bottles 1 set.


For preventing cabinets and bookshelves from tipping over due to an earthquake.
Feature
It is a tension type furniture fall prevention telescopic rod that prevents furniture from falling in the event of an earthquake.

The fall prevention effect has been proven in a vibration test (equivalent to a seismic intensity of 7).

The area of ​​the installation surface is large, and the ceiling and furniture are firmly fixed even if it shakes.

In addition, the installation surface is a foamed polyethylene material that does not easily scratch the ceiling or furniture.

Ulasan Produk

Tidak ada ulasan