3M Flexible Diamond Hand Wraps S (Amplas Blok)

Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Spesifikasi
TypeMetal electrodeposition
Wheel size (mm)90x55
Suitable MaterialStone, glass, ceramic, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible diamond sheet pre-bonded to a foamed polypropylene block with good workability. Suitable for finishing curved surfaces as well as chamfering and flattening due to light floating in water and moderate flexibility.


Open pattern structure prevents clogging and provides a stable finish. There is almost no scrap of the abrasive itself.


Stone, glass, ceramic chamfer, surface finish, sprayed surface finish, press wrinkle, dent correction
Feature
A manual product with a 3M flexible diamond sheet attached to a foamed polypropylene block.

Unlike a grindstone, there is no deformation due to wear, and no sharpening residue is generated from the abrasive material itself, so clean polishing work is possible.

Due to the high cutting force, the working time is shortened.

It has a long life with almost no shedding.

Ulasan Produk

Tidak ada ulasan