3M Particulate Respirator Replacement Filter Material

Sebelum PPN:
Rp67.900
Spesifikasi
Particle Collection Efficiency (%)95
StandardRL2
TypeReplaceable
Suitable Respirator7780J/7753-RL2
TRUSCO Number366-6042

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has passed RL2 with a particle collection efficiency of 95.% or more, which is suitable for work environments where oil mist is generated. Due to the large surface area and the structure that does not easily clog, the increase in intake resistance is kept low.


Welding, polishing, chipping work, etc.
Feature
It has passed RL2 with a particle collection efficiency of 95.0% or more, which is suitable for work environments where oil mist is generated.

Due to the large surface area and the structure that does not easily clog, the increase in intake resistance is kept low.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait