YUKIWA Dream Chuck (CNC) (Chuck Bor)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Outer Diameter (φmm)51
Grasp width (mm)0.5-13.0
Runout accuracy (mm)5/100 or less
Accuracy (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a dual function of drilling and tapping. Reverse rotation processing is possible by using a reverse lock mechanism. The tap stand can be processed up to M16. Prevents loosening even at an instantaneous stop from high-speed rotation. Tighten with a hook spanner to improve safety. It is mainly mounted on a drilling machine and is equipped with drills and taps.
Feature
It has two roles, one for drilling and the other for tapping.

Reverse processing is possible by adopting a reverse lock mechanism. (The chuck itself does not have a built-in reversing function)

The tap stand can be processed up to M16.

It also prevents loosening even when it is stopped momentarily from high-speed rotation.

It can be retightened with a hook spanner to improve safety.

It is mainly attached to a drilling machine, etc., and a drill or tap is attached.

Ulasan Produk

Tidak ada ulasan