Mitutoyo Digimatic Tubing Micrometer

Sebelum PPN:
Rp4.199.900
Spesifikasi
Measurement Range (mm)0 to 25
Minimum Display (mm)0.001
Protection ClassIP65
Manufacturer Code395-262-30
Minimum measurement inner diameter (mm)3.6
Constant Pressure Deviceratchet stop
Measuring Surface ShapeBar spherical type (with cemented carbide tip)
Power SupplyButton type silver oxide battery (SR44)x1 (included)
Instrument Error (µm)± 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The measurement surface can be selected according to the application.

It is a CE standard product.

Ulasan Produk

Tidak ada ulasan