SOL Cylinder Lock

Sebelum PPN:
Rp149.900
Spesifikasi
Width (mm)29.3
B (mm)13.5
Crane Diameter (mm)4.8
C (mm)14.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent strength and durability.


A single key can be used to open the same number of keys (centralized key management is possible).


Key numbers can be assigned to key numbers specified by customers other than the SD type in the standard numbers.


Various doors, mailboxes, lockers, etc.
Feature
It has excellent strength and durability.

You can unlock the same number with one key. (Keys can be centrally managed)

You can specify the key number to the key number specified by the customer other than the SD type in the standard number.

Ulasan Produk

Tidak ada ulasan