3M CP Wheel (Roda Amplas)

Sebelum PPN:
Rp9.999.900
Spesifikasi
MaterialNylon nonwoven fabric
Outer Diameter (mm)200
Grain Size, Compatible Finish320
Inner Diameter (Φmm)76.2
Abrasive GrainAluminium Oxide
Maximum Operating Peripheral Speed (m/minute)39.8(2388)
Thickness (mm)25
Outer Dia. x Width W x Inner Dia. (mm)200x25x76.2
Maximum Operating Speed (rpm)3800
Outer Diameter x Width x Inner Diameter (mm)200×25×76.2
TRUSCO Number370-0038

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece.


Improvement of crushing and surface roughness of machining. Deburring after cutting.
Feature
Deburring and surface adjustment are possible without damaging the dimensions and shape of the workpiece.

It is a high hardness product with excellent durability and polishing power.

It is a product that can efficiently perform uniform finishing and is suitable for a wide range of applications from blinding work to makeup finishing.

Ulasan Produk

Tidak ada ulasan