Mitutoyo Coolant Proof Digimatic Carbon Fiber Caliper (Jangka Sorong)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Measurement Range (mm)0 to 600 (outside), 20.1 to 620 (inside)
Instrumental Error (mm)± 0.04
Minimum Display (mm)0.01
Depth Barnothing
Protection ClassIP66
Manufacturer Code552-303-10
Jaw Size (mm)100
Power SupplyButton type silver oxide battery (SR44)x1 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
CFRP (carbon fiber reinforced plastic) is used for the beam part to reduce the weight.

With auto power ON / OFF function.

Absolute digital caliper with protection class IP66.

There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait