Tajima Caulking Gun Convoy (Tembakan Lem Sealant)

Sebelum PPN:
Rp579.900
Spesifikasi
Material(Cylinder / Grip) Metal / Metal / Resin
Overall Height (mm)190
Overall Length (mm)380
Suitable For(Caulking agent) Tube length up to 216mm, up to Φ50, capacity 330ml

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rotary handle that freely manipulates the nozzle cut surface. A gentle, non-slip soft grip is used on the hand. A sturdy metal grip
Feature
Uses a rotary handle that can freely manipulate the nozzle cut surface.

Equipped with a dripping prevention mechanism.

Uses a soft grip that is gentle and non-slip on the hands.

It is a sturdy metal grip specification.

Ulasan Produk

Tidak ada ulasan