3M CNS Uniwheel with Shaft #120 Equivalent (Roda Abrasif)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Outer Diameter (φmm)49
Suitable ToolStraight grinder
Grain Size, Compatible Finish120
Width (mm)13
Thickness (mm)13
ColorBlack
GradeXCS (extra course)
AbrasiveS (silicon carbide)
Abrasive Grain Size120
Shank Diameter x Length (mm)6x39
Abrasive structureSpecial nylon nonwoven fabric
Maximum Operating Speed (rpm)20000
Shank Diameter (mm)6
TRUSCO Number355-6778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for products that are laminated, compressed and hardened with CNS disks and do not require much flexibility, and is ideal for removing epoxy resin, rust, and oxide scale.


Comfortable work is possible because there is less noise and dust compared to grinding wheels and paper flaps.


CNS products are versatile products that far exceed the surface treatment capability of wire brushes.


Nylon non-woven fabric is made of abrasive grains so there is no clogging or dulling.


Compared to wire brushes, it provides better workability and a uniform and beautiful surface, ensuring faster, quieter and safer work.


A 6mm shaft was attached to the CNS uniwheel. Please use with a collet chuck type grinder.


Aluminum die-cast narrow deburred surface treatment of deburred steel pipe deposits, oxide film, paint film peeling
Feature
It is highly flexible, has excellent polishing power, and allows you to work quickly and safely. Moreover, there is no clogging, and unlike wire brushes, there is no risk of wire scattering or excessive scraping of metal.

Ulasan Produk

Tidak ada ulasan