King Jim Business Card Holder

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900
Spesifikasi
Height (mm)311
ColorBlue
TypeA4
Base Paper25 (up to 40)
Included AccessoriesIndex label
Materialrecycled paper
Number of Holes30 holes
Number of Pockets500
Spine Width (mm)36
Width (mm)262

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By taking a picture of the business card stored in the file with the smartphone's dedicated application, you can easily digitize it without the hassle of taking out the business card.

The dedicated app is free.

A large-capacity type that is ideal for organizing business cards.

Ulasan Produk