Sebelum PPN:
Rp3.399.900
Spesifikasi
MaterialUrethane foam
Width (mm)40
Type of Terminal FittingInsertion type
TypeBP7
ColorYellow x black
Length (m)5
Slit Width (mm) 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of urethane foam with excellent durability and impact resistance.


PVC film coating with excellent oil and water resistance.


For risk prevention at construction sites and factories.
Feature
Made of urethane foam with excellent durability and impact resistance. A PVC film coating with excellent oil resistance and water resistance.

Ulasan Produk

Tidak ada ulasan