AND Built-In Thermometer Module

Sebelum PPN:
Rp359.900
Spesifikasi
Minimum Temperature Display (°C)0.1
Measurement Temperature Range (°C)-39.9 to 110
Measurement Accuracy± 1.0 ° C (-20 ° C to + 40 ° C)
Protection ClassIPX4
Sensor Cable Length (m)Approximately 3
Temperature sensitive partΦ7.5x44.5mm (Metal part: dimensionsΦ5x20mm, Material: Brass / Ni plating)
Minimum Display0.1
Measurement IntervalApproximately 10 seconds
Power SupplyAAA batteries x 1 (included)
Dimensions (mm)60x14x39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A thermometer module that is convenient to install.

The maximum and minimum temperatures can be displayed.

Comes with a magnet.

Ulasan Produk

Tidak ada ulasan