BONDHUS Hex Key Ball Point Set (Kunci L)

Sebelum PPN:
Rp479.900
Spesifikasi
MaterialProtenium alloy steel
ShapeL-shaped hexagon stick (tip: ball point)
Tip ShapeWith ball point
Finish processingPro guard
Size StandardMilli
Hardness HRC50-61
Set Quantity9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The material is a special alloy with tensile strength. (Nickel, chromium, molybdenum)
Feature
Proguard processing : It is 5 times more corrosion resistant than normal black dyeing processing.

It can be screwed from an angle of up to 25 °.

The hardness is HRC57-61.

The material is Protenium alloy steel, which has tensile strength.

Ulasan Produk

Tidak ada ulasan