TRUSCO Aluminum Jaw (Rubber Surface)

Kondisi Barang:
Sebelum PPN:
Rp129.900
Spesifikasi
Material(Frame) Aluminium angle, (Fixing material) Magnet rubber
Suitable Vise Width (mm)75
Dimensions (mm)75x29x22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds the surface of the workpiece without damaging it.


Detachable to the vice can be done with a single touch with a magnet.


Attaches to the vise base to prevent tightening scratches.
Feature
Holds the surface of the workpiece without damaging it.

It can be attached to and detached from the vise with a single touch using a magnet.

Ulasan Produk

Tidak ada ulasan