SI Air Saw File

Sebelum PPN:
Rp8.299.900
Spesifikasi
Suitable Air Pressure (MPa)0.6
Included Accessories32 blades, round file
Replacement Blades18, 24, 32 pile blades
Overall Length (mm)215
Stroke length (mm)10
Number of Stroke (spm)10000
Cutting Capacity, Steel Plate (mm)1.5
Stroke (mm)10
Air Consumption (m³/minute)0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in regulator for stroke speed adjustment.


You can also use a file.


Cutting metal panels and resins
Feature
It has a built-in regulator for stroke speed adjustment.

You can also use a file.

Ulasan Produk

Tidak ada ulasan