3M VHB Structural Bond Double Tape (Isolasi Bolak Balik)

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Adhesive Strength (N/10mm)67.0
AdhesiveAcrylic
Tape Thickness (mm)1.14
Tape Length (m)10
ColorWhite
Base MaterialAcrylic foam
Release LinerSilicone treated flat paper 0.08mm
suitable usageHeat resistant, waterproof / water resistant / outdoor
Adhesive MaterialsMetal
Main WorksPanel / frame, parts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a new concept bonding material that has an acrylic adhesive with excellent weather resistance and chemical resistance on both sides of a flexible and tough acrylic foam base material obtained by special technology. It exerts a strong adhesive force for joining various industrial materials and at the same time brings a lot of added value.


It follows the deformation of the joint and no residual stress remains.


High peel strength that absorbs repulsive force.


Room temperature pressure sensitive adhesive type.


Prevents stress concentration by surface bonding.


High sealing performance.


Outdoor specifications with excellent weather resistance.


Excellent vibration absorption.


For joining and fixing PVC resin, resin coating / painting members, and other structural members.


As a substitute for adhesive.


Substitute for bolts, rivets, welds, clips and clamps.
Feature
From vinyl chloride, which is difficult to bond, to general materials, it can be joined without a primer.

It has excellent flexibility, follows deformation and contraction, and absorbs vibration.

It can be used outdoors and has excellent heat resistance after joining.

Ulasan Produk

Tidak ada ulasan