3M VHB Structural Bond Double Tape Y4951 Series (Isolasi Bolak Balik)

Sebelum PPN:
Rp579.900 - Rp11.999.900
Spesifikasi
Tape Length (m)10
Base MaterialAcrylic foam
suitable usageHeat resistant, waterproof / water resistant / outdoor
Main WorksPanel / frame, parts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adherend and bonding material can be bonded even at -5 °C.


Excellent vibration water absorption and water resistance, providing high sealing effect and bonding at the same time.


Flexible and flexible, following deformation of joints.


A cutter is required for cutting Bolts, rivets, welding, clips and clamps can be substituted.


Substitute for adhesive.
Feature
Adhesives and bonding materials can be adhered even at -5 ° C.

It is flexible and highly elastic, and follows the deformation of the joint.

It has excellent vibration water absorption and water resistance, and a high sealing effect and bonding can be obtained at the same time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait