3M Sponge Abrasive Fine

Rating:
100% of 100
(1)
Sebelum PPN:
Rp539.900
Spesifikasi
Thickness (mm)5
Suitable MaterialWood, plastic, pottery, metal, etc.
Letter ColorRed
GradeM (medium)
AbrasiveA (aluminum oxide)
Abrasive Grain Size120-180
Dimensions (mm)114x140
TRUSCO Number125-7641

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexibility that fits well with curved surfaces and conformability with cushioning effect.


It is hard to clog and can be washed with water.


A resilient abrasive material in which abrasive particles are applied and bonded to a sponge with moderate elasticity.


Excellent polishing ability.


Finishing polishing of wood furniture, etc. Metal coating Skin polishing Coating film peeling work Hairline ware removal
Feature
It has the flexibility to fit well on curved surfaces.

It is hard to get clogged and can be washed with water.

There is familiarity due to the cushioning effect.

Excellent polishing ability.

Ulasan Produk

Halaman Terkait