OLFA Rotary Cutter (Pemotong Putar)

Sebelum PPN:
Rp299.900
Spesifikasi
Overall Length (mm)165
Width (mm)900
SizeA2
Blade Thickness (mm)0.3
Standard mounting bladeRB45 type
Compatible BladesRB45-1 and RB45-10
Depth (mm)620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cloth, thin paper, film, rubber sheet, leather, etc. can be cut by rotating the blade.

A safe design that the blade comes out when you grasp it.

Equipped with a circular blade with a diameter of 45 mm.

"RB45W Wave 45mm blade" and "RB45P pinking blade" can also be used.

It is for both left and right.

Ulasan Produk

Tidak ada ulasan