Mitutoyo Ratchet Thimble Micrometer

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
Digital/AnalogAnalog
Inch-MetricInch
Max. Permissible Error E MPE (inch)±0.0001
Measuring FaceCarbide-tipped, micro-lap finish
Measuring Force5 - 10
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.5
Parallelism (inch)8e-05
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The frame is painted and comes with a heat shield.
The ratchet thimble mechanism which enables the measurement without variation even by one-handed operation is adopted.
Automotive, electrical and electronic and other industries in general.
Use at the processing site.
Feature
The frame is painted and comes with a heat shield.

The ratchet thimble mechanism which enables the measurement without variation even by one-handed operation is adopted.

Ulasan Produk

Tidak ada ulasan