YOSHINO Eye-Protective Screen Against Welding Glare with Aluminum Frame (Tirai Pelindung Las)

Sebelum PPN:
Rp3.799.900
Spesifikasi
ShapeStand-alone type
Sheet Thickness (mm)Approximately 0.35
Frame Diameter (mm)28
Frame dimensions (width x height) (mm)1000x2000
Foot ShapeFixed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It blocks light rays that are harmful to the eyes generated by welding.

The frame is made of aluminum and is light, and it is a bolt type that does not require adhesive, so it can be easily assembled and used on the same day.

Easy to assemble and disassemble, so it is convenient to move and transport.

The aluminum frame allows recycling at the time of disposal. It's also 40% lighter than steel.

Ulasan Produk

Tidak ada ulasan