Spesifikasi
| Color | White |
|---|---|
| Output | 5V/3A, 9V/3A, 12V/2A, 20V/1.5A |
| Output Interface | USB-C |
| Shell Material | Fireproof PC |
| Maximum Output Power (W) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
30W Power Delivery 3.0 Fast Charging
This USB C power adapter features the Type-C port with Power Delivery 3.0, providing an output of Max 30W--5V/3A, 9V/3A, 12V/2.5A, 15V/2A, 20V/1.5A. It can fast charge for your PD compatible devices.
High-speed charging for Apple phones, iPad, laptops, and most USB-C devices.
Compatible protocol
This USB C fast wall charger is also compatible with QC 3.0, QC 2.0, Samsung AFC and Huawei FCP.
Widely Compatible
For iPhone SE, 11, 11 Pro, 11 Pro Max, XS Max, XR, X, 8 Plus, 8
For iPad Pro 11''2020/ 2018, iPad Pro 12.9'' 2020/2018/2017, iPad Pro 10.5''/ 9.7'', iPad Air, iPad mini
For AirPods Pro
For MacBook Air-13 inch, MacBook-12 inch
For Google Pixel 3a XL, 3a, 3 XL, 2 XL, 2, XL, Pixel
For Nintendo Switch
For Samsung Galaxy Note10, S10+, S10, S10e, S9+, S9
For LG, G5, G6, G7, V20, V30, V40, V50 ThinQ
This USB C power adapter features the Type-C port with Power Delivery 3.0, providing an output of Max 30W--5V/3A, 9V/3A, 12V/2.5A, 15V/2A, 20V/1.5A. It can fast charge for your PD compatible devices.
High-speed charging for Apple phones, iPad, laptops, and most USB-C devices.
Compatible protocol
This USB C fast wall charger is also compatible with QC 3.0, QC 2.0, Samsung AFC and Huawei FCP.
Widely Compatible
For iPhone SE, 11, 11 Pro, 11 Pro Max, XS Max, XR, X, 8 Plus, 8
For iPad Pro 11''2020/ 2018, iPad Pro 12.9'' 2020/2018/2017, iPad Pro 10.5''/ 9.7'', iPad Air, iPad mini
For AirPods Pro
For MacBook Air-13 inch, MacBook-12 inch
For Google Pixel 3a XL, 3a, 3 XL, 2 XL, 2, XL, Pixel
For Nintendo Switch
For Samsung Galaxy Note10, S10+, S10, S10e, S9+, S9
For LG, G5, G6, G7, V20, V30, V40, V50 ThinQ
Feature
30W PD 3.0 Fast ChargingSafe and Reliable
Compact Size
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
