Spesifikasi
| Color | Black |
|---|---|
| Length (m) | 1 |
| Output | 100W(Max.) |
| Connector B | USB C |
| Current (A) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100W Power Delivery Fast Charging
This USB C to USB C cable ensures safe charging up to 5A for your USB Type C laptops/mobile phones/tablets. It supports Type C Power Delivery also known as PD charging protocol, saving charging time more efficiently with maximum 20V 5A power output.
Hi-Speed Syncing
Date transfer speed between your USB-C devices up to 480 Mbps, or transfer 1GB files in 30 seconds.
Durable and Flexible
6X durable nylon braided cable not only stay tangling-free but also flexible enough to be wrapped up and put in a bag.
Universal Compatibility (Incomplete List)
Apple MacBook Pro 13"" 15"" 2019/2018/2017/2016, MacBook Air 13" 2020/2019/2018, MacBook 12" 2017/2016/2015, iPad Pro 11" 12.9" 2020/2018
Huawei MateBook X Pro, MateBook D, MateBook 13, MateBook E
Google Chromebook Pixel, Pixel XL, Pixel 3a XL, Pixel 3, Pixel 3xl, Pixel 2, Pixel 2 XL, Nexus 5X, Nexus 6P
Samsung TabPro S 12""/Galaxy Book 12""/Galaxy S20/Note 10/Note 10 Plus/S10/S9/S8/Note 9/Note8
Lenovo Yoga 920/910/900S/700/ThinkPad X1 S2 X270 X390 T490
HP Spectre notebook, Envy 13t, hp Elite X2, EliteBook Folio G1 Notebook PC
Dell XPS 13, Razer Blade Stealth 2018, ASUS ZenBook 3
LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+
This USB C to USB C cable ensures safe charging up to 5A for your USB Type C laptops/mobile phones/tablets. It supports Type C Power Delivery also known as PD charging protocol, saving charging time more efficiently with maximum 20V 5A power output.
Hi-Speed Syncing
Date transfer speed between your USB-C devices up to 480 Mbps, or transfer 1GB files in 30 seconds.
Durable and Flexible
6X durable nylon braided cable not only stay tangling-free but also flexible enough to be wrapped up and put in a bag.
Universal Compatibility (Incomplete List)
Apple MacBook Pro 13"" 15"" 2019/2018/2017/2016, MacBook Air 13" 2020/2019/2018, MacBook 12" 2017/2016/2015, iPad Pro 11" 12.9" 2020/2018
Huawei MateBook X Pro, MateBook D, MateBook 13, MateBook E
Google Chromebook Pixel, Pixel XL, Pixel 3a XL, Pixel 3, Pixel 3xl, Pixel 2, Pixel 2 XL, Nexus 5X, Nexus 6P
Samsung TabPro S 12""/Galaxy Book 12""/Galaxy S20/Note 10/Note 10 Plus/S10/S9/S8/Note 9/Note8
Lenovo Yoga 920/910/900S/700/ThinkPad X1 S2 X270 X390 T490
HP Spectre notebook, Envy 13t, hp Elite X2, EliteBook Folio G1 Notebook PC
Dell XPS 13, Razer Blade Stealth 2018, ASUS ZenBook 3
LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+
Warning
1. Complies with USB 2.0 standard and NOT support video output.2. Charging speed will depend on the device and the wall charger. We sugget charging with original power adapter to achieve best performance
Feature
100W Super Fast Charging480Mbps Data Snyc
Durable and Flexible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
