Spesifikasi
| Color | Deep Grey |
|---|---|
| Connector A | USB C Male |
| Connector B | 3.5mm Male |
| Cable Length (m) | 1 |
| Length (m) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Overview
This USB-C to Aux Cable offers a simple way to connect your new USB Type C smartphones or tablets(with no 3.5mm audio jack) to car radio system, home stereo, speaker and headphone. Perfect to stream music from your phone to car radio system of no Bluethooth, and enable you to share favorite music with friends at anytime & anywhere.
Hi-Fi Stereo Audio Cable
This USB Type C to 3.5MM Jack Lead features tinned-copper conductor insides,high-density nylon braid outsides, 32AWG thicker wire and aluminium alloy casing, effectively preventing 98% noise interference and offering pure music to you. The USB C Aux Cable supports stereo analog audio and allow you to enjoy music on car radio system, home Hi-Fi system, speaker, amplifier and headphones.
Durable & Flexible
This USB C to Aux Headphones Jack Cable is made of nylon-braided cable and aluminium alloy shell, designed to be constructive and durable to last longer life span for customers. The USB C headphone adapter not only successfully avoids the hassle of the tangle but also is flexible enough to be wrapped up and put in a bag. 1M length makes it more flexible and can meet most needs.
Compatible Device
USB C Male Connection:
* Huawei P40/ P40 Pro /P30 Pro/ P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Nova 5 / Nova 5 Pro ;
* Huawei MediaPad M6 10.6 / MediaPad M6 8.4 / MediaPad M5 8.4 / MediaPad M5 10.8 / MediaPad M5 Pro 10.8;
* Honor 20 / 20 Pro / Note 10 / Magic 2 ;
* Xiaomi Mi 10 / Mi 10 Pro / Mi 9 / Mi 9 SE / Mi 8 / Mi 8 SE / Mi 8 Lite / Mi 6 / Mi 6X / Mix 3 / Mix 2 / Mix 2S / Note 3 / Blackshark 2 / Blackshark Helo ;
* OnePlus 8/ 8 Pro / 7 / 7 Pro / 7T / 7T Pro / 6T ;
* Smartisan Nut 3 / Pro 2 / Pro 2S ;
* OPPO Find X / R17 Pro.
3.5MM Aux Jack Male Connection:
* CTIA and OMTP standard headphones/earphones;
* Car Radio System, especially cars with no Bluetooth;
* Speaker /Amplifier / Hi-Fi system;
This USB-C to Aux Cable offers a simple way to connect your new USB Type C smartphones or tablets(with no 3.5mm audio jack) to car radio system, home stereo, speaker and headphone. Perfect to stream music from your phone to car radio system of no Bluethooth, and enable you to share favorite music with friends at anytime & anywhere.
Hi-Fi Stereo Audio Cable
This USB Type C to 3.5MM Jack Lead features tinned-copper conductor insides,high-density nylon braid outsides, 32AWG thicker wire and aluminium alloy casing, effectively preventing 98% noise interference and offering pure music to you. The USB C Aux Cable supports stereo analog audio and allow you to enjoy music on car radio system, home Hi-Fi system, speaker, amplifier and headphones.
Durable & Flexible
This USB C to Aux Headphones Jack Cable is made of nylon-braided cable and aluminium alloy shell, designed to be constructive and durable to last longer life span for customers. The USB C headphone adapter not only successfully avoids the hassle of the tangle but also is flexible enough to be wrapped up and put in a bag. 1M length makes it more flexible and can meet most needs.
Compatible Device
USB C Male Connection:
* Huawei P40/ P40 Pro /P30 Pro/ P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Nova 5 / Nova 5 Pro ;
* Huawei MediaPad M6 10.6 / MediaPad M6 8.4 / MediaPad M5 8.4 / MediaPad M5 10.8 / MediaPad M5 Pro 10.8;
* Honor 20 / 20 Pro / Note 10 / Magic 2 ;
* Xiaomi Mi 10 / Mi 10 Pro / Mi 9 / Mi 9 SE / Mi 8 / Mi 8 SE / Mi 8 Lite / Mi 6 / Mi 6X / Mix 3 / Mix 2 / Mix 2S / Note 3 / Blackshark 2 / Blackshark Helo ;
* OnePlus 8/ 8 Pro / 7 / 7 Pro / 7T / 7T Pro / 6T ;
* Smartisan Nut 3 / Pro 2 / Pro 2S ;
* OPPO Find X / R17 Pro.
3.5MM Aux Jack Male Connection:
* CTIA and OMTP standard headphones/earphones;
* Car Radio System, especially cars with no Bluetooth;
* Speaker /Amplifier / Hi-Fi system;
Feature
Hi-Fi Stereo AudioDurable & Flexible
Stable Connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
