Spesifikasi
| Color | Black |
|---|---|
| Data Transfer Rate (Gbps) | 10 |
| Connector | USB C |
| Length (m) | 1 |
| Charge Power (W) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Overview
This USB-C To USB-C Cable 3.1 Gen 2 offers rapid charging and syncing between two USB Type-C enabled devices. You can use it to connect your pixel smartphone to new Macbook Pro for data transfer, or simply plug your Type-C laptop or cell phone to a wall charger adapter for power supply.
Support Power Delivery Charge at Max 100W, 20V/5A.
Support USB C 3.1 Gen 2 standard fast data transfer at Max 10Gbps.
Support Max 3840x2160 at 60HZ 4k video output.
Widely Compatibility:
Apple MacBook Pro 13" 15" 2019/2018/2017/2016, MacBook Air 13" 2020/2019/2018, MacBook 12" 2017/2016/2015, iPad Pro 11" 12.9" 2020/2018
Huawei MateBook X Pro, MateBook D, MateBook 13, MateBook E
Google Chromebook Pixel, Pixel XL, Pixel 3a XL, Pixel 3, Pixel 3xl, Pixel 2, Pixel 2 XL, Nexus 5X, Nexus 6P
Samsung TabPro S 12"/Galaxy Book 12"/Galaxy S20/Note 10/Note 10 Plus/S10/S9/S8/Note 9/Note8
Lenovo Yoga 920/910/900S/700/ThinkPad X1 S2 X270 X390 T490
HP Spectre notebook, Envy 13t, hp Elite X2, EliteBook Folio G1 Notebook PC
Dell XPS 13, Razer Blade Stealth 2018, ASUS ZenBook 3
LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+
This USB-C To USB-C Cable 3.1 Gen 2 offers rapid charging and syncing between two USB Type-C enabled devices. You can use it to connect your pixel smartphone to new Macbook Pro for data transfer, or simply plug your Type-C laptop or cell phone to a wall charger adapter for power supply.
Support Power Delivery Charge at Max 100W, 20V/5A.
Support USB C 3.1 Gen 2 standard fast data transfer at Max 10Gbps.
Support Max 3840x2160 at 60HZ 4k video output.
Widely Compatibility:
Apple MacBook Pro 13" 15" 2019/2018/2017/2016, MacBook Air 13" 2020/2019/2018, MacBook 12" 2017/2016/2015, iPad Pro 11" 12.9" 2020/2018
Huawei MateBook X Pro, MateBook D, MateBook 13, MateBook E
Google Chromebook Pixel, Pixel XL, Pixel 3a XL, Pixel 3, Pixel 3xl, Pixel 2, Pixel 2 XL, Nexus 5X, Nexus 6P
Samsung TabPro S 12"/Galaxy Book 12"/Galaxy S20/Note 10/Note 10 Plus/S10/S9/S8/Note 9/Note8
Lenovo Yoga 920/910/900S/700/ThinkPad X1 S2 X270 X390 T490
HP Spectre notebook, Envy 13t, hp Elite X2, EliteBook Folio G1 Notebook PC
Dell XPS 13, Razer Blade Stealth 2018, ASUS ZenBook 3
LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+
Warning
Charging speed will depend on the device and the wall charger. We sugget charging with original power adapter to achieve best performence.Feature
100W Power Delivery10Gbps Data Transfer
4K Video Output
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
