Spesifikasi
| Dimensions (mm) | 245x175x50 |
|---|---|
| Layers | 1 x Large Mesh Pocket 1 x Medium Mesh Pocket 1 x Small Mesh Pocket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small Mesh pockets
Small Mesh pockets with elastic loops are used for the storage of USB charging cables, USB flash disk, MP3 player, SD card, etc.
Elastic straps are designed for organizing various cables, earphones, ethernet adapter, pens and more.
Double Zipper Design
Durable and sturdy zipper secures the case. Double zipper design with 180-degree opening allows easy access to your essentials.
Double Layers for Great Capacity
The large mesh pocket with a zipper can fit for a Max. 7.9-inch ipad mini, E-Book or tablet smaller than 7.9" or Nintendo switch console and 2 joy-cons (The joy-cons should be removed from the console).
The medium mesh pocket with elastic loops can be used for iPhone 8 plus, 2.5'' hard drive, 3.5'' hdd or digital camera etc.
1 small mesh pocket with elastic loops is used for iPhone x, iPhone 8, iPod, mouse or power bank and more.
Small Mesh pockets with elastic loops are used for the storage of USB charging cables, USB flash disk, MP3 player, SD card, etc.
Elastic straps are designed for organizing various cables, earphones, ethernet adapter, pens and more.
Double Zipper Design
Durable and sturdy zipper secures the case. Double zipper design with 180-degree opening allows easy access to your essentials.
Double Layers for Great Capacity
The large mesh pocket with a zipper can fit for a Max. 7.9-inch ipad mini, E-Book or tablet smaller than 7.9" or Nintendo switch console and 2 joy-cons (The joy-cons should be removed from the console).
The medium mesh pocket with elastic loops can be used for iPhone 8 plus, 2.5'' hard drive, 3.5'' hdd or digital camera etc.
1 small mesh pocket with elastic loops is used for iPhone x, iPhone 8, iPod, mouse or power bank and more.
Warning
The size of this organizer is 9.6-inch x 6.9-inch x 2 inch, please check before your purchase.This product cannot fit for an iPad.
Feature
Double LayersDouble Zipper Design
Enhanced Durability
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
