Spesifikasi
| Material | ABS |
|---|---|
| Compatible Size (inch) | 4.7 - 7.9 |
| Adjustable Angle (°) | 0-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Two Heights Adjustable
UGREEN cell phone stand for desk can be easily slid upward to lock thus you can place your iphone on an upper and more comfortable viewing angle. When you unlock it and slide it down, this phone holder is quite simple to fold and take for travel.
Multi-Angle Adjustable
Simply adjust and choose your preferred viewing angles among 100 degrees. UGREEN desk phone holder stand holds your smartphone or even mini tablet at a comfortable angle, ideal for watching video, reading, video recording, browsing the web, playing games or facetime call.
Easy to Connect a Charger
With a charging port design, this phone dock has enough space for the charging cord going through. It can stand your phone easily while charging and you can charge your iPhone vertically.
Hold Securely and Stably
Premium ABS material ensures its durability. Soft silicone pads covered on the front and bottom effectively protect your phone from sliding and scratches.
Widely Compatibility
This universal phone cradle stand fits for 4.7 to Max 7.9 inch smartphone, mini tablet, e-reader with thickness up to 0.47 inches (including phone case). Compatible for Apple iPhone 11 Pro Max, the new iPhone SE, iPhone XS XR X 8 7 6S 6 Plus 5, Samsung Galaxy Note 20 S20 Ultra S10 S10e S10+ Note 9 8 S9 S8 Plus S7 Edge S6 S5 J7 J3, LG G7 G8 V40 ThinQ V20 V30 G4 G5 G6, Google Pixel 4 3a 3 2 XL, Moto G7 G6, etc.
UGREEN cell phone stand for desk can be easily slid upward to lock thus you can place your iphone on an upper and more comfortable viewing angle. When you unlock it and slide it down, this phone holder is quite simple to fold and take for travel.
Multi-Angle Adjustable
Simply adjust and choose your preferred viewing angles among 100 degrees. UGREEN desk phone holder stand holds your smartphone or even mini tablet at a comfortable angle, ideal for watching video, reading, video recording, browsing the web, playing games or facetime call.
Easy to Connect a Charger
With a charging port design, this phone dock has enough space for the charging cord going through. It can stand your phone easily while charging and you can charge your iPhone vertically.
Hold Securely and Stably
Premium ABS material ensures its durability. Soft silicone pads covered on the front and bottom effectively protect your phone from sliding and scratches.
Widely Compatibility
This universal phone cradle stand fits for 4.7 to Max 7.9 inch smartphone, mini tablet, e-reader with thickness up to 0.47 inches (including phone case). Compatible for Apple iPhone 11 Pro Max, the new iPhone SE, iPhone XS XR X 8 7 6S 6 Plus 5, Samsung Galaxy Note 20 S20 Ultra S10 S10e S10+ Note 9 8 S9 S8 Plus S7 Edge S6 S5 J7 J3, LG G7 G8 V40 ThinQ V20 V30 G4 G5 G6, Google Pixel 4 3a 3 2 XL, Moto G7 G6, etc.
Feature
Two Heights AdjustableMulti-Angle Adjustable
Easy to Connect a Charger
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
