Spesifikasi
| Compatible Size (inch) | 4 - 6.5 |
|---|---|
| Adjustable Height (cm) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Makes Life Simpler
Hands-free to watch movies, make videos, read recipes, play games, etc. 2. Flexible neck can be easy to use even if a person with weak arms or a disability. 3. The clamp opens up to 8cm, fits well to various tables, shelves, desks in kitchen, bedroom, living room, office, etc
Secure and Stable
The gooseneck is very strong and sturdy to position your phones exactly in the right place. 2. Simple to adjust your devices whether in the horizontal or vertical orientation.
Humanized Design
This lazy phone holder allows 360° rotation for a perfect viewing and optimal position of your device. 2. Made of the flexible and durable long arm (800mm) to meet your different needs.
Premium materials
Aluminum alloy arm will hold your devices firmly. 2. Silicone anti-skid pads on the clamp to prevent furniture and devices from scratches.
Universal Compatibility (imcomplete list)
iPhone X / XR / XS / XS Max / 8 / 8 Plus / 7 / 7 Plus / 6 / 6 Plus / 6s / 6s Plus / 5 / 5c / SE / 4, etc.
Samsung Galaxy S10 / S10 Plus / S9 / S9+ / S8 / S8 Plus / Note 9 / Note 8 / S7 / S7 Edge / S6 Edge / A7 / A5 / A3 / J7 / J5 / J3 / Grand Prime etc.
Huawei Mate 20 / Mate 20 Pro / Mate 10 / Mate 10 Pro / Mate 9 / Mate 8 / P30 / P30 Pro / P30 Lite / P20 / P20 Lite / P20 Pro / P10 / P10 Plus / P10 Lite / P9 / P9 Plus / P9 Lite / P8 / P8 Lite / P smart / Nova 5 / Novs 5i / Nova 5 Pro / Honor 10 / Honor 9 / Honor 8 / Honor 7 / Y5 / Y6 / Nova 3 etc.
Xiomi Mi 9 / Mi 8 / Mi Band 3 / Mi A2 / Mi A1 / Pocophone F1, Redmi K20 / K20 Pro / 7 / 7A / 6 / 6A / 5 / 5A / 4 / 4A, Redmi Note 8 / Note 7 / Note 7 Pro / Note 6 / Note 6 Pro / Note 5 / Note 4
Sony Xperia XZ / XZ1 / XZ2 / XZ3 / XZ Premium / XA / XA1 / XA2 / XA1 Ultra / XA2 Plus / Z5 / Z3 / Z2 / Z1 / Z5 compact / Z3 Compact, etc
HTC U12+ / U11 / 10, Desire 820 / 626 / 628 / 816 / 650 / 530 / 630 / 830, One M9 / M8 / M7 / X10 / X9 / E9 / E8, etc.
LG V30 / V20 / G6 / G5 / G4 / G3 / K10 / K8 / K4 etc.
Microsoft Lumia 950 / 950 XL / 735 / 650 / 635 / 535 / 550 etc.
OnePlus 7 / 7 Pro / 6 / 6T / 5 / 5T / 3 / 3T / 2, etc.
Nokia 7.1 / 3.1 / 3310 / 8810 / Lumia ;
Google Pixel 3 / 3A / 3A XL / 3XL / 2XL / XL / 2
Hands-free to watch movies, make videos, read recipes, play games, etc. 2. Flexible neck can be easy to use even if a person with weak arms or a disability. 3. The clamp opens up to 8cm, fits well to various tables, shelves, desks in kitchen, bedroom, living room, office, etc
Secure and Stable
The gooseneck is very strong and sturdy to position your phones exactly in the right place. 2. Simple to adjust your devices whether in the horizontal or vertical orientation.
Humanized Design
This lazy phone holder allows 360° rotation for a perfect viewing and optimal position of your device. 2. Made of the flexible and durable long arm (800mm) to meet your different needs.
Premium materials
Aluminum alloy arm will hold your devices firmly. 2. Silicone anti-skid pads on the clamp to prevent furniture and devices from scratches.
Universal Compatibility (imcomplete list)
iPhone X / XR / XS / XS Max / 8 / 8 Plus / 7 / 7 Plus / 6 / 6 Plus / 6s / 6s Plus / 5 / 5c / SE / 4, etc.
Samsung Galaxy S10 / S10 Plus / S9 / S9+ / S8 / S8 Plus / Note 9 / Note 8 / S7 / S7 Edge / S6 Edge / A7 / A5 / A3 / J7 / J5 / J3 / Grand Prime etc.
Huawei Mate 20 / Mate 20 Pro / Mate 10 / Mate 10 Pro / Mate 9 / Mate 8 / P30 / P30 Pro / P30 Lite / P20 / P20 Lite / P20 Pro / P10 / P10 Plus / P10 Lite / P9 / P9 Plus / P9 Lite / P8 / P8 Lite / P smart / Nova 5 / Novs 5i / Nova 5 Pro / Honor 10 / Honor 9 / Honor 8 / Honor 7 / Y5 / Y6 / Nova 3 etc.
Xiomi Mi 9 / Mi 8 / Mi Band 3 / Mi A2 / Mi A1 / Pocophone F1, Redmi K20 / K20 Pro / 7 / 7A / 6 / 6A / 5 / 5A / 4 / 4A, Redmi Note 8 / Note 7 / Note 7 Pro / Note 6 / Note 6 Pro / Note 5 / Note 4
Sony Xperia XZ / XZ1 / XZ2 / XZ3 / XZ Premium / XA / XA1 / XA2 / XA1 Ultra / XA2 Plus / Z5 / Z3 / Z2 / Z1 / Z5 compact / Z3 Compact, etc
HTC U12+ / U11 / 10, Desire 820 / 626 / 628 / 816 / 650 / 530 / 630 / 830, One M9 / M8 / M7 / X10 / X9 / E9 / E8, etc.
LG V30 / V20 / G6 / G5 / G4 / G3 / K10 / K8 / K4 etc.
Microsoft Lumia 950 / 950 XL / 735 / 650 / 635 / 535 / 550 etc.
OnePlus 7 / 7 Pro / 6 / 6T / 5 / 5T / 3 / 3T / 2, etc.
Nokia 7.1 / 3.1 / 3310 / 8810 / Lumia ;
Google Pixel 3 / 3A / 3A XL / 3XL / 2XL / XL / 2
Feature
360 ° RotatableSecure and Stable
Adjustable Height
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
