Spesifikasi
| Compatibility | 4-7.9inch Phones |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Free Your Hands
This desktop phone stand can provide a safe and secure mount for your smartphones and even small tablets in portrait or landscape mode safe. Now it is time to give your hands a break, enjoy watching video, reading, facetime call or browsing the web simply with this phone holder.
Multi Angle Adjustable
Max 45 degree of adjustable angle allows you to adjust and choose your preferred viewing angle.
Charging Hloe Design
Charging hole reserved allows you to connect to your charging cable while watching movies.
Sturdy and Durable
Premium aluminum alloy base makes this desktop phone holder durable in usage. Silicone pads on the bottom and cradle protect both your phone and stand from sliding and scratches.
Universal Compatibility(Partial List)
Compatible with all 4 Inch to Max 7.9 Inch screen size cell phones with thickness up to 0.45 inch (including phone case).
Compatible for Apple iPhone 11 Pro Max, iPhone SE new, iphone se2, iPhone XS Max XR X 8 Plus 7 Plus 6S 6, iPhone 5S 5C 5, iPod Touch
For Samsung Galaxy Note 10 Note 10+, Galaxy A80 A70 A60 A40s A20 A10, Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note9 Note8 S7 S6 Edge, A9 Star S5 J7 J3 S4
For LG G7 V40 ThinQ V20 V30 V10 K10 K20 G4 G5 G6
For Google Pixel, Pixel XL, Pixel 2, Pixel 2 XL, Pixel 3 XL, google pixel 3a, Nexus 5X 6P
For Motorola Moto X G6 E4 E5 Z3 Z2 Play Moto Z, Z Force
For OnePlus 6T 6 5T 5 3T 3, Sony Xperia XZ XZ1 XZ2 XZ3, HTC 10 U12+
For Huawei P30 Lite P20 Pro P9 P10 Plus Mate 9 Mate 10 Mate SE, Honor 8 9 10, Xiaomi Mi 9, Redmi 5, Mi 6 5 etc.
This desktop phone stand can provide a safe and secure mount for your smartphones and even small tablets in portrait or landscape mode safe. Now it is time to give your hands a break, enjoy watching video, reading, facetime call or browsing the web simply with this phone holder.
Multi Angle Adjustable
Max 45 degree of adjustable angle allows you to adjust and choose your preferred viewing angle.
Charging Hloe Design
Charging hole reserved allows you to connect to your charging cable while watching movies.
Sturdy and Durable
Premium aluminum alloy base makes this desktop phone holder durable in usage. Silicone pads on the bottom and cradle protect both your phone and stand from sliding and scratches.
Universal Compatibility(Partial List)
Compatible with all 4 Inch to Max 7.9 Inch screen size cell phones with thickness up to 0.45 inch (including phone case).
Compatible for Apple iPhone 11 Pro Max, iPhone SE new, iphone se2, iPhone XS Max XR X 8 Plus 7 Plus 6S 6, iPhone 5S 5C 5, iPod Touch
For Samsung Galaxy Note 10 Note 10+, Galaxy A80 A70 A60 A40s A20 A10, Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note9 Note8 S7 S6 Edge, A9 Star S5 J7 J3 S4
For LG G7 V40 ThinQ V20 V30 V10 K10 K20 G4 G5 G6
For Google Pixel, Pixel XL, Pixel 2, Pixel 2 XL, Pixel 3 XL, google pixel 3a, Nexus 5X 6P
For Motorola Moto X G6 E4 E5 Z3 Z2 Play Moto Z, Z Force
For OnePlus 6T 6 5T 5 3T 3, Sony Xperia XZ XZ1 XZ2 XZ3, HTC 10 U12+
For Huawei P30 Lite P20 Pro P9 P10 Plus Mate 9 Mate 10 Mate SE, Honor 8 9 10, Xiaomi Mi 9, Redmi 5, Mi 6 5 etc.
Feature
Multi-Angle AdjustableCharging Hole Design
Sturdy And Durable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
