UGREEN Phone & Tablet Stand Universal Folding Long Arm

Sebelum PPN:
Rp339.900
Spesifikasi
Compatible Size (inch)4-12.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Must-have Lazy Mount for Hands Free
This premium 360 degree adjustable lazy holder can let you conveniently view your devices at the ideal distance and angle when you are lying, eating, reading, cooking, typing, writing, watching movies or playing game. It can firmly clamp the chair, tablet, wall cabinet desk and bed headboard with 1"-2" thickness.

Work At Any Angle
With 360 degree rotating flexible mount, 2-stage sturdy and adjustable aluminum alloy arm, it could be adjusted at the ideal distance and angle with convenient viewing.

Premium Aluminum Alloy Arm
2-stage sturdy and adjustable aluminum alloy arm ensures durability and easy stability, providing more precise and stable positioning than gooseneck design without any shaking.

Tool-Free Installation
30-seconds installation, no holes, no drill, firmly clamp the chair, tablet, wall cabinet desk, and bed headboard with 1"-2" thickness.

Usage Step
A. Fix the phone clamp on the arm stand.
B. Secure the arm stand on the desk clamp.
C. Stabilize the desk clamp on the table.
D. Put your phone or tablet on the holder.
Warning
Support Max 0.59-inch thickness for mobile device with a case.
Compatible for iPhone 11 Pro XS Max, new iPhone SE 2, iPhone XR X, iPhone 8,8 Plus, 7, 7 Plus, 6S, 6 Plus, 5S, 5C, iPad air, iPad pro, iPad mini, 2018 iPad Pro
For Samsung Galaxy S10 S9 S8 Plus, S8, Note 8, S7 Edge, S7, S6, S6 Edge, S5, S4, S3, Galaxy Tab S3, S2, E, A
For Microsoft Surface Pro, Surface Pro 4, Surface 3, Lenovo Yoga Book, Tab 4, Tab 3, Tab 2
For LG G5, G6, V20, V30, X venture, K10 K20, Google Pixel, Pixel XL, Pixel 2, Google Pixel C, Pixel 2 XL, Nexus 5X 6P and more.
Feature
360° Rotating Mount
180° Adjustable Arms
Tool-free Installation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait