Spesifikasi
| Color | Space Grey |
|---|---|
| Connector A | USB C Male |
| Connector B | 3.5mm Female |
| Jacket | Nylon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-function USB-C Audio Dongle
This USB-C to aux jack adapter not just support listening music but also the wire control function such as a microphone, volume control, pause and play functions, plug and play, simply to use with a better quality audio experience.
(This audio adapter works fine with Android headphones but it doesn't support volume control for Apple headphones)
High-Quality Material
This USB C to aux female adapter is built-in enameled copper and PVC jacket to ensure the sound transmission is stable and clear, provide you with an excellent lossless audio experience. The outside of this 3.5mm adapter is made of Hi-Q aluminum alloy shell connector and cotton-braided cable, not only avoid the tangling but also flexible enough to put in a pocket, handbag, and package for home, work, travel, and business trip.
Stylish Design
Well-designed and lightweight USB C audio jack adapter with only 14g and 11cm. Specifically, the brief and fashionable design are smart and exquisite with black braided cable and space grey metal connector, a excellent accessories for your new phones. (NOTE: It doesn't work for iPhone / 2018 iPad Pro / HTC /LeEco / Google Pixel / Asus ZenFone 3 )
Universal Compatible
Huawei P40 / P40 Pro / P30 Pro / P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Mate RS
Huawei MediaPad M5 8.4" / 10.8" , MediaPad M5 Pro 10.8", MediaPad M6 8.4"
Honor Note 10 / Honor 20 / Magic 2
Xiaomi Mi 10 Pro / Mi 9 / Mi 9 SE / Mi 9 Explorer / Mi 9X / Mi 8 / Mi 8 Lite / Mi 8 Pro / Mi 8 SE / Mi 6 / Mi A2 (Mix 6X) / Mi Mix 3 / Mi Mix 2S / Mi Mix 2 / Mi Note 3 / Black Shark / Black Shark Helo / Black Shark 2
OPPO Find X / RX17 Pro
Oneplus 6T / 7 / 7 Pro / 7T / 7T Pro / 8 / 8 Pro
Smartisan Nut 3 / 2S / 2
Moto Z / Z2
ZTE Nubia Z17
This USB-C to aux jack adapter not just support listening music but also the wire control function such as a microphone, volume control, pause and play functions, plug and play, simply to use with a better quality audio experience.
(This audio adapter works fine with Android headphones but it doesn't support volume control for Apple headphones)
High-Quality Material
This USB C to aux female adapter is built-in enameled copper and PVC jacket to ensure the sound transmission is stable and clear, provide you with an excellent lossless audio experience. The outside of this 3.5mm adapter is made of Hi-Q aluminum alloy shell connector and cotton-braided cable, not only avoid the tangling but also flexible enough to put in a pocket, handbag, and package for home, work, travel, and business trip.
Stylish Design
Well-designed and lightweight USB C audio jack adapter with only 14g and 11cm. Specifically, the brief and fashionable design are smart and exquisite with black braided cable and space grey metal connector, a excellent accessories for your new phones. (NOTE: It doesn't work for iPhone / 2018 iPad Pro / HTC /LeEco / Google Pixel / Asus ZenFone 3 )
Universal Compatible
Huawei P40 / P40 Pro / P30 Pro / P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Mate RS
Huawei MediaPad M5 8.4" / 10.8" , MediaPad M5 Pro 10.8", MediaPad M6 8.4"
Honor Note 10 / Honor 20 / Magic 2
Xiaomi Mi 10 Pro / Mi 9 / Mi 9 SE / Mi 9 Explorer / Mi 9X / Mi 8 / Mi 8 Lite / Mi 8 Pro / Mi 8 SE / Mi 6 / Mi A2 (Mix 6X) / Mi Mix 3 / Mi Mix 2S / Mi Mix 2 / Mi Note 3 / Black Shark / Black Shark Helo / Black Shark 2
OPPO Find X / RX17 Pro
Oneplus 6T / 7 / 7 Pro / 7T / 7T Pro / 8 / 8 Pro
Smartisan Nut 3 / 2S / 2
Moto Z / Z2
ZTE Nubia Z17
Feature
100% Lossless MusicMulti-Function Control
Solid and Durable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1vP106556067-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
