Spesifikasi
| Color | Grey |
|---|---|
| Output | USB C & 3.5mm |
| Input | USB C |
| Charge (A) | 1.5 (max) |
| Audio | 24-bit/48KHz Digital Audio |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB C to 3.5mm Adapter
This USB-C to 3.5mm headphone jack adapter is specifically designed to your latest USB-C devices which have removed the 3.5mm audio jack. You will be able to charge your phone while listening to music at the same time! Excellent choice to take full advantage of your existing 3.5mm jack headphone rather than buy a new one.
2-IN-1 Charge & Audio
The USB Type C to 3.5mm aux adapter not only provides you an extra 3.5mm jack which perfectly matches with all devices, but also an effective charge port that supports fast charge current up to 1.5A. Specifically, the 4-pole 3.5mm female jack is compatible with both CTIA and OMTP headphons and supports remote control function such as microphone, volume control, play and pause, switch songs functions.
Robust & Durable
:Built-in filter capacitor and multi-layer shielding to filter the noise. The enameled copper inside ensures a stable and clear sound, to provide you a flawless audio experience. UGREEN USB C to 3.5mm stereo audio headphone adapter made of Hi-Q aluminum alloy shell connector and durable TPE jacket. It is essessial for people who wanna charge and listen to music simultaneously.
Compact & Lightweight
Well-made and portable design 2-IN-1 USB C to 3.5mm earphone stereo adaptor with only 10g and 10cm, small enough to put in a pocket and bag for work, travel, and business trip. UGREEN USB C to 3.5mm audio charger splitter is the ideal choice to you.
Compatible Devices
Huawei P40 / P40 Pro / P30 Pro / P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Nova 5 Pro ;
Xiaomi Mi 10 / Mi 10 Pro / Mi 9/ Mi 8/ Mi 6 / Note 3 / Mix 2 / Mix 2S ;
OnePlus 8 / 8 Pro / 7T / 7T Pro / 7 Pro / 7 ;
Smartisan Nut 3 / Pro 2 ;
Nubia Z17 / Z17S
This USB-C to 3.5mm headphone jack adapter is specifically designed to your latest USB-C devices which have removed the 3.5mm audio jack. You will be able to charge your phone while listening to music at the same time! Excellent choice to take full advantage of your existing 3.5mm jack headphone rather than buy a new one.
2-IN-1 Charge & Audio
The USB Type C to 3.5mm aux adapter not only provides you an extra 3.5mm jack which perfectly matches with all devices, but also an effective charge port that supports fast charge current up to 1.5A. Specifically, the 4-pole 3.5mm female jack is compatible with both CTIA and OMTP headphons and supports remote control function such as microphone, volume control, play and pause, switch songs functions.
Robust & Durable
:Built-in filter capacitor and multi-layer shielding to filter the noise. The enameled copper inside ensures a stable and clear sound, to provide you a flawless audio experience. UGREEN USB C to 3.5mm stereo audio headphone adapter made of Hi-Q aluminum alloy shell connector and durable TPE jacket. It is essessial for people who wanna charge and listen to music simultaneously.
Compact & Lightweight
Well-made and portable design 2-IN-1 USB C to 3.5mm earphone stereo adaptor with only 10g and 10cm, small enough to put in a pocket and bag for work, travel, and business trip. UGREEN USB C to 3.5mm audio charger splitter is the ideal choice to you.
Compatible Devices
Huawei P40 / P40 Pro / P30 Pro / P20 / P20 Pro / Mate 20 Pro / Mate 10 Pro / Nova 5 Pro ;
Xiaomi Mi 10 / Mi 10 Pro / Mi 9/ Mi 8/ Mi 6 / Note 3 / Mix 2 / Mix 2S ;
OnePlus 8 / 8 Pro / 7T / 7T Pro / 7 Pro / 7 ;
Smartisan Nut 3 / Pro 2 ;
Nubia Z17 / Z17S
Warning
It doesn't support iPad Pro and volume control for Apple headphone.Xiaomi Mi 6 / 8 / 9 / Mix 2S / Oneplus 7 Pro charging protocol only support 0.5A charge current while listening to music.
Feature
Charge & Audio in OneBuilt-in Filter Capacitor
Support Remote Control
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
