Spesifikasi
| Color | Black |
|---|---|
| Material | ABS |
| Compatible Size (inch) | 4.7 - 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to Use
With gravity linkage design, this car phone holder can simply lock your phone in place. One-hand operation to place your phone securely against the holder.
Strong Suction
Washable suction cup sticks securely on your dashboard or windshield even on a bumpy road. NOTE: Please make sure the surface of dashboard or windshield is flat and clean before installing this car mount.
Adjustable Angle
360-degree rotation of the ball-joint cradle helps you find the best viewing angle as you prefer. Telescopic arm can be adjusted and provides you a Max 240-degree arc without blocking your view.
Compatible Devices
Gravity cradle of the car phone holder can be extended to fit popular smart phones with screen size ranging from 4.7" to Max 7".
Work excellently for iPhone 11 Pro Max X MAX XR X 8 Plus 7 6 6s
Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note 10 Note9 Note8 Galaxy A20 A10 S7 S6 Edge
LG V20 V30 V40 V10 K10 G4 G5 G6 G7 ThinQ
Google Pixel 3 2 XL, google pixel 3a, Nexus 5X 6P
OnePlus 6T 6 5T 5 3T 3
Motorola Moto G7 G6 E4 E5, Moto Z Force
Huawei P30 P20 Pro, P20 Lite P10 P9 P8 Mate 10 Honor 10
Sony Xperia XZ XZ1 XZ2 XZ3, etc.
With gravity linkage design, this car phone holder can simply lock your phone in place. One-hand operation to place your phone securely against the holder.
Strong Suction
Washable suction cup sticks securely on your dashboard or windshield even on a bumpy road. NOTE: Please make sure the surface of dashboard or windshield is flat and clean before installing this car mount.
Adjustable Angle
360-degree rotation of the ball-joint cradle helps you find the best viewing angle as you prefer. Telescopic arm can be adjusted and provides you a Max 240-degree arc without blocking your view.
Compatible Devices
Gravity cradle of the car phone holder can be extended to fit popular smart phones with screen size ranging from 4.7" to Max 7".
Work excellently for iPhone 11 Pro Max X MAX XR X 8 Plus 7 6 6s
Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note 10 Note9 Note8 Galaxy A20 A10 S7 S6 Edge
LG V20 V30 V40 V10 K10 G4 G5 G6 G7 ThinQ
Google Pixel 3 2 XL, google pixel 3a, Nexus 5X 6P
OnePlus 6T 6 5T 5 3T 3
Motorola Moto G7 G6 E4 E5, Moto Z Force
Huawei P30 P20 Pro, P20 Lite P10 P9 P8 Mate 10 Honor 10
Sony Xperia XZ XZ1 XZ2 XZ3, etc.
Warning
Please make sure the surface of dashboard or windshield is flat and clean before installing this car mount.Feature
Strong SuctionEasy to Use
Safer Driving
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
