Spesifikasi
| Color | Black |
|---|---|
| Material | Plastic |
| Compatible Size (inch) | 4.7 - 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
360 Degree Rotation
With a ball-joint design, this phone clamp allows you to adjust your viewing angle. It supports both horizontal and vertical mode for you.
Prevent from Scratches
Non-slip silicone mats on the phone clamp and clip base effectively protects your smart phone and car dash from scratches.
Stable and Adjustable
Both the clip and the clamp mechanism are equipped with soft rubber pads that are good for protecting the dashboard against scratches and ensuring the phone to sit securely and not slip out when driving. Adjustable phone clamp design with ball-joint structure allows you to set the angle of your mobile phone with no hassle.
Universal Compatibility(Partial List)
This car phone holder works perfectly with 4 to Max 7 inch smartphones. For phone with case, the Max total thickness should be within 13 cm.
Work for iPhone X Max XR X 8 Plus 7 6 6s, Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note 10 Note9 Note8 S7 S6 Edge, LG V20 V30 V40 V10 K10 G4 G5 G6 G7 ThinQ, Google Pixel 2 XL, Pixel 3 XL, Nexus 5X 6P, OnePlus 6T 6 5T 5 3T 3, Motorola Moto G7 G6 E4 E5, Moto Z Force, Huawei P30 P20 Pro P10 P9 P8 Mate 10 Honor 10, Sony Xperia XZ XZ1 XZ2 XZ3, HTC 10 U12+, Xiaomi Redmi 5, Mi 6 5 etc
With a ball-joint design, this phone clamp allows you to adjust your viewing angle. It supports both horizontal and vertical mode for you.
Prevent from Scratches
Non-slip silicone mats on the phone clamp and clip base effectively protects your smart phone and car dash from scratches.
Stable and Adjustable
Both the clip and the clamp mechanism are equipped with soft rubber pads that are good for protecting the dashboard against scratches and ensuring the phone to sit securely and not slip out when driving. Adjustable phone clamp design with ball-joint structure allows you to set the angle of your mobile phone with no hassle.
Universal Compatibility(Partial List)
This car phone holder works perfectly with 4 to Max 7 inch smartphones. For phone with case, the Max total thickness should be within 13 cm.
Work for iPhone X Max XR X 8 Plus 7 6 6s, Samsung Galaxy S10 S10+ S10e S9+ S9 S8 Note 10 Note9 Note8 S7 S6 Edge, LG V20 V30 V40 V10 K10 G4 G5 G6 G7 ThinQ, Google Pixel 2 XL, Pixel 3 XL, Nexus 5X 6P, OnePlus 6T 6 5T 5 3T 3, Motorola Moto G7 G6 E4 E5, Moto Z Force, Huawei P30 P20 Pro P10 P9 P8 Mate 10 Honor 10, Sony Xperia XZ XZ1 XZ2 XZ3, HTC 10 U12+, Xiaomi Redmi 5, Mi 6 5 etc
Warning
The Max thickness of your car dashboard should not exceed 4 cm and its max slope should not exceed 32 degrees. Also the Min depth of your dashboard edge should be longer than 5 cm.Feature
360 Degree RotationStable and Adjustable
Wide Compatibility
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
