Spesifikasi
| Color | Black |
|---|---|
| Material | ABS |
| Compatible Size (inch) | 4-6.5 |
| Applied Postition | Car Dashboard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safer Companion on the Road
The HUD (Head Up Display)design is great as your phone/GPS/Sat Nav is right in front of you so you're not having to lean forward to read what's on their display. This dashboard mount keeps your eyes concentrating on the road conditions, much safer drive to yourself and companions.
Fast and Easy Install
Easy and quick installation, no screws and no redundant adhesives needed.
Clip this car phone holder base onto the edge of the dashboard then fasten your phone to its clamp. You can also flexibly adjust the angle of the cell phones and the car dash mount kit as you prefer.
No Dropping Off on Bumpy Road
With double curved rubber slots structure and strong spring, this car mount dash phone stand can hold your phone more firmly. Anti-slip rubber pads effectively prevent the issue of getting loose while driving, steadily holding your phone without sliding.
Premium Material with No Smell
High quality ABS material can resistant high temperature from -20℃ to 90℃, providing you a healthy car environment without peculiar smell.
The HUD (Head Up Display)design is great as your phone/GPS/Sat Nav is right in front of you so you're not having to lean forward to read what's on their display. This dashboard mount keeps your eyes concentrating on the road conditions, much safer drive to yourself and companions.
Fast and Easy Install
Easy and quick installation, no screws and no redundant adhesives needed.
Clip this car phone holder base onto the edge of the dashboard then fasten your phone to its clamp. You can also flexibly adjust the angle of the cell phones and the car dash mount kit as you prefer.
No Dropping Off on Bumpy Road
With double curved rubber slots structure and strong spring, this car mount dash phone stand can hold your phone more firmly. Anti-slip rubber pads effectively prevent the issue of getting loose while driving, steadily holding your phone without sliding.
Premium Material with No Smell
High quality ABS material can resistant high temperature from -20℃ to 90℃, providing you a healthy car environment without peculiar smell.
Warning
This product can hold up to 6.5 Inch smartphones and please make sure your car dashboard edge is within 5 cm thickness. And it is not compatible with Tomtom Navigation.If the On/Off button is located right in the center of the phone side, please try to adjust the phone to sidesway and avoid pressing the button.
If you are not tall enough, the phone holder may hinder vision on the road. Please elevate your seat's height to solve it.
Feature
Anti-ScratchingNon-Slip Silicone
Adjustable Angle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
