Spesifikasi
| Color | Grey |
|---|---|
| Input (V) | 12-24 |
| Output Interface | 2 x USB-A |
| Power Source | Car Lighter Slot |
| Fast Charging Protocols | QC 3.0 & PD 3.0 |
| Output Power (W) | 36 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual PD port fast charging
This PD Car charger can charge two devices such as mobile phone and tablet simultaneously.The powerful power delivery technology guarantees you super fast charging of your USB-C devices.The powerful 36W car charger saves time by simultaneously charging USB-C smartphones and tablets at full speed via USB Power Delivery 3.0.
Intelligent protection
The dual car chargers have an integrated intelligent power management chip that automatically controls the charging, as well as over-temperature protection, over-current protection, over-charging protection, over-voltage protection, stable performance, through a series of charging tests and quality assurance.
High-quality materials and design
USB C car charger with a scratch-resistant surface made of alloy, suitable for the most untouched vehicle interiors. Gold-plated tubing reduces heat during charging, maximizing charging speed and efficiency. The super small design saves space and enables seamless access to the rest of the dashboard.
Universal Compatibility
Apply to 12V-24V voltage, the QC 3.0 Car Charger works with cars/trucks/vans.Works flawlessly with USB-C phones, tablets, and more. Compatible Devices - Rapid charge for iPhone SE/11/11 Pro/11 Pro Max, Samsung S20/Note 10/Galaxy S10+/S10e, Google Pixel 4 XL/4/3 XL/3/3a/3a XL, LG G8 ThinQ/V50, Moto G7 and more.
This PD Car charger can charge two devices such as mobile phone and tablet simultaneously.The powerful power delivery technology guarantees you super fast charging of your USB-C devices.The powerful 36W car charger saves time by simultaneously charging USB-C smartphones and tablets at full speed via USB Power Delivery 3.0.
Intelligent protection
The dual car chargers have an integrated intelligent power management chip that automatically controls the charging, as well as over-temperature protection, over-current protection, over-charging protection, over-voltage protection, stable performance, through a series of charging tests and quality assurance.
High-quality materials and design
USB C car charger with a scratch-resistant surface made of alloy, suitable for the most untouched vehicle interiors. Gold-plated tubing reduces heat during charging, maximizing charging speed and efficiency. The super small design saves space and enables seamless access to the rest of the dashboard.
Universal Compatibility
Apply to 12V-24V voltage, the QC 3.0 Car Charger works with cars/trucks/vans.Works flawlessly with USB-C phones, tablets, and more. Compatible Devices - Rapid charge for iPhone SE/11/11 Pro/11 Pro Max, Samsung S20/Note 10/Galaxy S10+/S10e, Google Pixel 4 XL/4/3 XL/3/3a/3a XL, LG G8 ThinQ/V50, Moto G7 and more.
Feature
Dual PD Fast Charging PortIntelligent protection
Broadly Compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
