UGREEN Car Charger Dual Port USB + USB C 18W

Sebelum PPN:
Rp199.900
Spesifikasi
ColorSpace Grey
Output5V/3A, 9V/2A, 12V/1.5A
Power SourceCar Lighter Slot
USB A Input12-24V/2.4A
USB C Input5V/3A, 9V/2A, 12V/1.5A
Total Power (W)18
Fast Charging ProtocolsQC 4.0 & PD 3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Fast PD Car Charger
PD 18W USB C Car Charger charges your favorite mobile devices including the iPad (max speed), iPhone (max speed), iPod, HTC, Galaxy, Blackberry, MP3 Players, Digital Cameras, PDAs, Mobile Phones. Charging 50% of electricity in 30 minutes, Fully charged the mobile phone in 1 ~ 1.5 hours.

How Does This 2 USB Ports Car Charger Works?
1. When only 1 device connected, both USB ports of this mini car charger support QC 3.0/2.0, AFC, FCP fast charge protocols. In addition, the USB C port also supports PD 3.0/2.0.
2. When 2 devices connected, this car charger will charge them simultaneously with a total of 18w maximum output.

Safe Protection
With Built-in intelligent circuit design, this portable car charger protects your devices against short-circuiting, over-heating, over-currents, and over-charging, which ensures high performance and reliability.

Universal Compatiblity
iPhone SE/11/ 11 Pro/ 11 Pro Max/ X/ XR / XS / 8 / 7, iPad Pro/Air/Mini
Samsung S10/ S9/ S8/ S7/ Note9/ Note8/ A80/ A70 etc;
Google Pixel 2/3 / 3A / 4 / XL etc;
Xiaomi Redmi Note 8/ 7/ Pocophone F1/ Mi 9/ Mi 8 etc;
Moto G7/ G6/ Z/ Z Force/ Z Play etc;
Nokia 8/ 7.1/ 9 PureView/ 5.1/ 2.1 etc;
Nintendo Switch, Tomtom Sat Nav, Garmin SatNav, Dash Cam and more
Warning
Both USB ports will charge Huawei SCP & FCP phones at 5V/2A or 9V/2A since FCP only supports maximum 2A charge current.
Feature
USB-C & USB-A Dual Fast Charging Ports
All-Aluminum Alloy Body
Safe and Intelligent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait