Spesifikasi
| Color | Black |
|---|---|
| Compatible Size | Liquid Silicone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X-Shape Secucrity
The Bike Phone Holder comes in an X-shaped design and has telescopic stainless steel clamps to secure phones of different sizes firmly. Furthermore, the bike handlebar mount features a mechanical button for locking the telescopic clamps, which not only prevents the clamps from slipping but greatly ensures safety & stability to your phone even on bumpy roads. Securing the phone on the bike handlebar is the most perfect way for navigation, checking message etc.
Easy to Fix & Remove
The Bicycle Phone Holder features a tool-free installation and removal. Just attach the phone mount to your bike handlebar and use included bolt knob and anti-slip rubber pads to secure it tightly. Rubber pads make this cycle phone mount fit well a wide range of handlebars from 20 to 28mm in diameter. Suitable for all kinds of mountain bikes, road bikes, touring motorcycles, as well as stroller, treadmill, shopping cart, and other round handles.
360-Degree Rotatable
This Handlebar Bike Mobile Holder can be mounted at any angle, including horizontal, vertical and even diagonally even as you are pedalling, making your phone easy to access and the screen clearly visible while your riding.
All-Around Protection
Each telescopic clamps of this Cycle Bike Phone Mount features soft silicone to prevent scratches on your mobile phone, and keeps your phone firmly secured even on the bad roads. You also can adjust the handlebar connector to precisely fit your handlebar diameter without leaving any marks on it by using the non-slip rubber gasket (supplied).
Fit for Your Phone Up to 6.5-inch Screen Size (Partial List)
Apple: iPhone Xs Max / Xs / XR / X / iPhone 8 / 8 Plus / 7 / 7 plus / 6s Plus / 6s / 6 Plus / 6
Samsung: Samsung Galaxy S10 / S10+ / S10e / Note 8 / S9+ / S9 / S8 / S8+ / S7 / S7 Edge Plus / S6 / S6 Edge / J6 / A60 / A80
Huawei: Huawei Nova 5 / Nova 5 Pro / P30 Pro / P Smart / P20 / P20 Pro / P20 Lite / P10 / P9 / P8 / Mate 20 Pro / Mate 20 / Mate 10 / Honor 10 / Honor 8X
Xiaomi: Mi 9 / Redmi Note 7 / Mi A2 / Mi 8 / Mi 8 Pro / Mi 8 Lite/ Mi Mix 3 / Mi Mix 2S / Pocophone F1 / Mi A2 / Mi A2 Lite / Mi Note 3 / Mi Max 3
LG: G6 / G5 / V20 / G3, Nexus 5x, 6P, Oneplus 3 / 3t / 5,
Moto G7 / G7 Plus / G7 Play
Sony Xperia Z, Moto Z,
Google Pixel / Pixel XL, Blackview, Blackberry and HTC smartphones
The Bike Phone Holder comes in an X-shaped design and has telescopic stainless steel clamps to secure phones of different sizes firmly. Furthermore, the bike handlebar mount features a mechanical button for locking the telescopic clamps, which not only prevents the clamps from slipping but greatly ensures safety & stability to your phone even on bumpy roads. Securing the phone on the bike handlebar is the most perfect way for navigation, checking message etc.
Easy to Fix & Remove
The Bicycle Phone Holder features a tool-free installation and removal. Just attach the phone mount to your bike handlebar and use included bolt knob and anti-slip rubber pads to secure it tightly. Rubber pads make this cycle phone mount fit well a wide range of handlebars from 20 to 28mm in diameter. Suitable for all kinds of mountain bikes, road bikes, touring motorcycles, as well as stroller, treadmill, shopping cart, and other round handles.
360-Degree Rotatable
This Handlebar Bike Mobile Holder can be mounted at any angle, including horizontal, vertical and even diagonally even as you are pedalling, making your phone easy to access and the screen clearly visible while your riding.
All-Around Protection
Each telescopic clamps of this Cycle Bike Phone Mount features soft silicone to prevent scratches on your mobile phone, and keeps your phone firmly secured even on the bad roads. You also can adjust the handlebar connector to precisely fit your handlebar diameter without leaving any marks on it by using the non-slip rubber gasket (supplied).
Fit for Your Phone Up to 6.5-inch Screen Size (Partial List)
Apple: iPhone Xs Max / Xs / XR / X / iPhone 8 / 8 Plus / 7 / 7 plus / 6s Plus / 6s / 6 Plus / 6
Samsung: Samsung Galaxy S10 / S10+ / S10e / Note 8 / S9+ / S9 / S8 / S8+ / S7 / S7 Edge Plus / S6 / S6 Edge / J6 / A60 / A80
Huawei: Huawei Nova 5 / Nova 5 Pro / P30 Pro / P Smart / P20 / P20 Pro / P20 Lite / P10 / P9 / P8 / Mate 20 Pro / Mate 20 / Mate 10 / Honor 10 / Honor 8X
Xiaomi: Mi 9 / Redmi Note 7 / Mi A2 / Mi 8 / Mi 8 Pro / Mi 8 Lite/ Mi Mix 3 / Mi Mix 2S / Pocophone F1 / Mi A2 / Mi A2 Lite / Mi Note 3 / Mi Max 3
LG: G6 / G5 / V20 / G3, Nexus 5x, 6P, Oneplus 3 / 3t / 5,
Moto G7 / G7 Plus / G7 Play
Sony Xperia Z, Moto Z,
Google Pixel / Pixel XL, Blackview, Blackberry and HTC smartphones
Feature
360° RotationStainless Steel Structure
All-Around Protection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
