Spesifikasi
| Connector A | 3.5mm Jack Male |
|---|---|
| Connector B | 3.5mm Jack Male |
| Cable Material | Nylon Braided |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3.5mm Male to Male Stereo Audio Cable
Enhance your audio options with this versatile Ugreen 3.5mm male-to-male stereo audio cable. From iPhones to iPads, the cable quickly connects your smartphone, MP3 player, tablet, or other portable audio device with a 3.5mm audio jack (e.g. headphone jack) to the AUX-in port of your car stereo, portable speaker, or other compatible audio-output device.
Let the Fun Begin
Playlists, podcasts, and compelling audio books help make any road trip more memorable. Listen to content from your portable device over your car's stereo system using the Ugreen 3.5mm stereo audio cable. The handy cable also makes dinner parties and backyard barbecues even better with music from your MP3 player or other portable device played over your home entertainment system or portable speakers. The cable transmits audio in stereo format for a sublime surround-sound experience.
High-Quality Design
With a 10000+ bend lifespan several times longer than original audio cables, premium metal housing and durable, flexible cotton yarn internally, high quality TPE material and nylon braid externally, this cable really is made to last.
Convenient Compatibility
To use, simply plug each end of the cable into the respective port on a compatible device, and it's ready to go. The audio cable works with any device equipped with a standard 3.5mm audio jack or AUX-in port. Your portable device can even be charged while in use, though a separate cable would be required.
Enhance your audio options with this versatile Ugreen 3.5mm male-to-male stereo audio cable. From iPhones to iPads, the cable quickly connects your smartphone, MP3 player, tablet, or other portable audio device with a 3.5mm audio jack (e.g. headphone jack) to the AUX-in port of your car stereo, portable speaker, or other compatible audio-output device.
Let the Fun Begin
Playlists, podcasts, and compelling audio books help make any road trip more memorable. Listen to content from your portable device over your car's stereo system using the Ugreen 3.5mm stereo audio cable. The handy cable also makes dinner parties and backyard barbecues even better with music from your MP3 player or other portable device played over your home entertainment system or portable speakers. The cable transmits audio in stereo format for a sublime surround-sound experience.
High-Quality Design
With a 10000+ bend lifespan several times longer than original audio cables, premium metal housing and durable, flexible cotton yarn internally, high quality TPE material and nylon braid externally, this cable really is made to last.
Convenient Compatibility
To use, simply plug each end of the cable into the respective port on a compatible device, and it's ready to go. The audio cable works with any device equipped with a standard 3.5mm audio jack or AUX-in port. Your portable device can even be charged while in use, though a separate cable would be required.
Feature
Premium Sound QualityUltra Slim Connector
Wide Compatibility
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
