Spesifikasi
| Color | White |
|---|---|
| Input (V) | 5 |
| Output | 5V/1A |
| Output Interface | USB |
| Maximum Output Power (W) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Apple MFI Certified Watch Charger
With built-in Apple MFI certified magnetic charging module which combines MagSafe technology with inductive charging, This compact iwatch charger with unique design offers you great confidence in the techniques and user experience of the product. No need to worry about compatibility or safety issue.
Cable-free Portable Watch Charger
No hassles with cables when it comes to charging. Just plug it into any USB charging devices and charging is on the go! With sleek small and premium construction it greatly saves your space and is portable. You can hang it on your bag thanks to lanyard design or put in in your pocket or wallet and charge your watch at home or where ever you go - in your car, office or hotel.
Plug and Play
A must-have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone through your mice when your phone screen is broken.
Universal Compatibility(Partial List)
Apple Watch Series 5: Apple Watch, Apple Watch Nike +, Apple Watch Hermès
Apple Watch Series 4: Apple Watch, Apple Watch Nike +, Apple Watch Hermès
Apple Watch Series 3: Apple Watch, Apple Watch Nike +, Apple Watch Hermès, Apple Watch Edition
Apple Watch Series 2: Apple Watch, Apple Watch Nike +, Apple Watch Hermès, Apple Watch Edition
Apple Watch Series 1: Apple Watch, Apple Watch Sport, Apple Watch Edition
With built-in Apple MFI certified magnetic charging module which combines MagSafe technology with inductive charging, This compact iwatch charger with unique design offers you great confidence in the techniques and user experience of the product. No need to worry about compatibility or safety issue.
Cable-free Portable Watch Charger
No hassles with cables when it comes to charging. Just plug it into any USB charging devices and charging is on the go! With sleek small and premium construction it greatly saves your space and is portable. You can hang it on your bag thanks to lanyard design or put in in your pocket or wallet and charge your watch at home or where ever you go - in your car, office or hotel.
Plug and Play
A must-have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone through your mice when your phone screen is broken.
Universal Compatibility(Partial List)
Apple Watch Series 5: Apple Watch, Apple Watch Nike +, Apple Watch Hermès
Apple Watch Series 4: Apple Watch, Apple Watch Nike +, Apple Watch Hermès
Apple Watch Series 3: Apple Watch, Apple Watch Nike +, Apple Watch Hermès, Apple Watch Edition
Apple Watch Series 2: Apple Watch, Apple Watch Nike +, Apple Watch Hermès, Apple Watch Edition
Apple Watch Series 1: Apple Watch, Apple Watch Sport, Apple Watch Edition
Feature
Original Charging SpeedCharging Without Cable
MFi Certified
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
