UGREEN Adhesive Wall Mount For Handphone

Sebelum PPN:
Rp119.900
Spesifikasi
ColorWhite
MaterialABS
Size (mm)117x69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall Mount Phone Holder
The smartphone wall holder can give your phone a safe dock while charging. With wide range of application, this wall mount for phone can be used on smooth and even wallpaper, lime wall, tile, stainless steel, glass, wooden and metal surface.(Newly upgraded 3M adhesive, more firmly pasted).

Easy Mount
The phone charging holder could be easily attached to your wall with smooth surface, such as ceramic wall, glass wall, Lime wall and wall with wallpaper. Please be kindly noted that it's okay to get it off the wall, but the holder is not reusable any more.

User Friendly Design
Built-in non-slip pad for stable placement and charging cable organizing for no tangled mess. The phone charge holder is made of ABS plastic, non-toxic, no smell and heat-resisting. Sturdy, durable and environmentally-friendly.
Warning
The Plugs and cables just for show NOT INCLUDED.
Intended only for use on smooth, non-textured surfaces.
Feature
Easy Installation
Built-in Non-slip Pad
Cable Management

Ulasan Produk

Tidak ada ulasan

Halaman Terkait