Spesifikasi
| Color | Space Grey |
|---|---|
| Output | 2xUSB 3.0 Female, 1xHDMI Female , 1xRJ45 |
| Material | Aluminium Alloy |
| Input | 1 x USB-C Male |
| Dimensions (LxWxH) (mm) | 122x26.3x17.6 |
| USB Standard | USB 3.0 is capable of providing a data transfer speed up to 5Gbps |
| HDMI Port | Support up to 4K x 2K@30Hz |
| Ethernet Port | 10/100/1000Mbps Ethernet |
| Power Port | Support up to 100W PD Charging |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra Slim 5-in-1 USB C Hub with Ethernet and HDMI
-Wired Gigabit Ethernet could definitely ensure a stable connection and max speed up to 1000Mbps.
-Video and audio output through HDMI port with resolution up to 3840 x 2160 at 30Hz.
-Two USB 3.0 Type-A ports with data transfer speed up to 5 Gbp/s.
-Used with no external drivers or power required.
-Unibody aluminum alloy housing.
-Hidden LED Indicator.
Compatible Devices Include
MacBook Air
MacBook Pro
iMac / iMac Pro
ChromeBook PixelSupported Systems
Windows 10, 8, 7, Vista, XP, Mac OS X 10.6 or later, Linux 2.6.14 or Later.
Please Note
For a stable connection, connected devices should not exceed a combined current of 900mA. Not intended for use with high-power devices (external hard drives, iPads, etc.).
2.4 GHz wireless devices, MIDI devices and some USB 3.0 devices may not be supported.
The extended cable is 0.5 ft long.
Package Contents
1 x Ultra Slim 5-in-1 USB C Hub
1 x User Manual
-Wired Gigabit Ethernet could definitely ensure a stable connection and max speed up to 1000Mbps.
-Video and audio output through HDMI port with resolution up to 3840 x 2160 at 30Hz.
-Two USB 3.0 Type-A ports with data transfer speed up to 5 Gbp/s.
-Used with no external drivers or power required.
-Unibody aluminum alloy housing.
-Hidden LED Indicator.
Compatible Devices Include
MacBook Air
MacBook Pro
iMac / iMac Pro
ChromeBook PixelSupported Systems
Windows 10, 8, 7, Vista, XP, Mac OS X 10.6 or later, Linux 2.6.14 or Later.
Please Note
For a stable connection, connected devices should not exceed a combined current of 900mA. Not intended for use with high-power devices (external hard drives, iPads, etc.).
2.4 GHz wireless devices, MIDI devices and some USB 3.0 devices may not be supported.
The extended cable is 0.5 ft long.
Package Contents
1 x Ultra Slim 5-in-1 USB C Hub
1 x User Manual
Feature
4K HDMI Display1Gbps Ethernet Port
100W PD Charging
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
