Spesifikasi
| Color | Space Grey |
|---|---|
| Output | 3xUSB 3.0, 1xRJ45 |
| Input | USB C Male |
| Dimensions (LxWxH) (mm) | 1013917 |
| Compatible System | Mac OS/ Linux/ Windows |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual Functions, More Convenience
UGREEN USB-C Hub with 3 x USB 3.0 female ports, 1000 Mbps Ethernet port and 1 Micro USB power supply port, expand your Macbook's connectivity incredibly.Durable, Portable
With the Aluminum case, this product is much more durable in usage than plastic ones.
With a unique groove for cord management, this USB c hub can be easily put into your laptop case or bag.5Gbps SuperSpeed Data Transfer
USB C male connector support video output, data transfer and power supply.
The extra 3 USB 3.0 Hub is majorly used to connect Flash Drive, Thumb Drive mouse, keyboard and other USB gadgets.10/100/1000Gbps, Stable Ethernet Access
1Gbps Gigabit Ethernet port simply offers the jack to connect with wired Ethernet to access the Internet faster and more stable than wireless.
Driver-free system for the Ethernet: Mac OS10.6,10.11 El Capitan and above, Linux kernel 4.x/3.x/2.6.x, Chrome OS, Windows 10/8.1/8.
Driver needed system for the Ethernet: Windows7/XP
Reboot your PC after driver installation, then connect this USB ethernet adapter to your computer and ethernetWide Compatible
PC/Tablet
Apple: MacBook Pro 16''/15”/13'' (2020/2019/2018/2017/2016), MacBook (2019/2018/2017/2016/2015), MacBook Air 13” (2020/2018),, iMac 2017 / iMac Pro, Mac Mini, New MacBook with Thunderbolt 3
IPAD Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )
Samsung: Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab s4 / S5e
Huawei: MateBook X Pro, MateBook X, Huawei MateBook E
Microsoft: Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XL
DELL: XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285
Lenovo: Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630
HP Spectre 13 / Spectre X360 / ENVY 13/ ENVY X360 / HP EliteBook Folio G1
ASUS Chromebook Flip / ZenBook3 / ASUS ZenBook Pro/ Asus ZenBook Flip/ ASUS Transformer 3 Pro T303UA
Acer swift 7,
Acer Chromebook, Google Chromebook Pixel; Xiaomi: Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", And more
Smartphone
Samsung: Galaxy S10 / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8
Huawei: Mate 20 / Mate 20 Pro / Mate 20 X / Mate 10 / Mate 10 Pro, P30 / P30 Pro / P20 / P20 Pro/
Honor View 20 / View 10 / Note 10
LG: G6, G5, V30, V20, HTC U11 / 10, And MoreStylish Aluminium Hub
The stylish aluminium USB-C hub comes with space grey coating, looks good in eyes, hold great in hands, anti-scratch.Better Heat Dissipation
The sleek aluminium case also helps for heat dissipation to enable the hub works longer.Micro USB for Power Supply
Micro USB 2.0 port designed for power supply only to this adapter when connecting power-hungry devices like USB HDD. It provide total Max 5V 2.4A power to this network hub.Package
1 x Premium 5-in-1 USB C Hub
1 x User Manual
UGREEN USB-C Hub with 3 x USB 3.0 female ports, 1000 Mbps Ethernet port and 1 Micro USB power supply port, expand your Macbook's connectivity incredibly.Durable, Portable
With the Aluminum case, this product is much more durable in usage than plastic ones.
With a unique groove for cord management, this USB c hub can be easily put into your laptop case or bag.5Gbps SuperSpeed Data Transfer
USB C male connector support video output, data transfer and power supply.
The extra 3 USB 3.0 Hub is majorly used to connect Flash Drive, Thumb Drive mouse, keyboard and other USB gadgets.10/100/1000Gbps, Stable Ethernet Access
1Gbps Gigabit Ethernet port simply offers the jack to connect with wired Ethernet to access the Internet faster and more stable than wireless.
Driver-free system for the Ethernet: Mac OS10.6,10.11 El Capitan and above, Linux kernel 4.x/3.x/2.6.x, Chrome OS, Windows 10/8.1/8.
Driver needed system for the Ethernet: Windows7/XP
Reboot your PC after driver installation, then connect this USB ethernet adapter to your computer and ethernetWide Compatible
PC/Tablet
Apple: MacBook Pro 16''/15”/13'' (2020/2019/2018/2017/2016), MacBook (2019/2018/2017/2016/2015), MacBook Air 13” (2020/2018),, iMac 2017 / iMac Pro, Mac Mini, New MacBook with Thunderbolt 3
IPAD Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )
Samsung: Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab s4 / S5e
Huawei: MateBook X Pro, MateBook X, Huawei MateBook E
Microsoft: Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XL
DELL: XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285
Lenovo: Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630
HP Spectre 13 / Spectre X360 / ENVY 13/ ENVY X360 / HP EliteBook Folio G1
ASUS Chromebook Flip / ZenBook3 / ASUS ZenBook Pro/ Asus ZenBook Flip/ ASUS Transformer 3 Pro T303UA
Acer swift 7,
Acer Chromebook, Google Chromebook Pixel; Xiaomi: Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", And more
Smartphone
Samsung: Galaxy S10 / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8
Huawei: Mate 20 / Mate 20 Pro / Mate 20 X / Mate 10 / Mate 10 Pro, P30 / P30 Pro / P20 / P20 Pro/
Honor View 20 / View 10 / Note 10
LG: G6, G5, V30, V20, HTC U11 / 10, And MoreStylish Aluminium Hub
The stylish aluminium USB-C hub comes with space grey coating, looks good in eyes, hold great in hands, anti-scratch.Better Heat Dissipation
The sleek aluminium case also helps for heat dissipation to enable the hub works longer.Micro USB for Power Supply
Micro USB 2.0 port designed for power supply only to this adapter when connecting power-hungry devices like USB HDD. It provide total Max 5V 2.4A power to this network hub.Package
1 x Premium 5-in-1 USB C Hub
1 x User Manual
Feature
Massive Expansion USB C Hub3-Port USB 3.0 for Quick Sync
Faster Reliable Ethernet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
