UGREEN Adapter 5 in 1 Hub USB Type C Adapter for iPad Pro

Sebelum PPN:
Rp829.900
Spesifikasi
ColorSpace Grey
Output2xUSB 3.0 ; 1xHDMI; 1xAUX3.5mm
Input1 x USB-C Male, 1 x USB-C Female
Dimensions (LxWxH) (mm)91x45x20.5
HDMI Resolution4K x 2K / 60Hz
Operation SystemIOS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Customized Hub, Make your iPad Pro more versatile
UGREEN USB C Hub for iPad expands with a 4K 60Hz HDMI video output, 100W USB C PD charging port, 2 USB 3.0 ports, and 3.5mm audio ports. You can directly use it as a computer for home office work, family movie watching, listening to music. Great to improve your work efficiency and living happiness.


Large Screen Sharing
You can extend your iPad Pro into a larger monitor or projector through the HDMI port, enjoying the UHD 4K 60Hz vivid display. Much more convenient and effective!
Keep iPad Full Powered
The USB C port supports PD 3.0 100W power delivery fast charging. This type C hub can keep your iPad Pro powered on even when you are playing games or watching movies.
Easily Typing and Editing
With the 2 USB 3.0 ports, you can also connect with keyboard, mouse or flash drives to turn your iPad Pro into a computer, which can greatly improve your typing and editing files speed.
3.5mm Audio
This usbc hub offers extra port to listen to music and stream video in public without disturbing others. Besides the headphone jack also can be connected with a mic or a stereo system.
Fit Snugly with Flexible Snap Design
The USB C Data hub is with a flexible snap and detachable grip design. It can perfectly fit your iPad Pro snugly without any loose.
Charging your Phone Simultaneously
The built-in high premium chipset supports BC 1.2 protocol. You can use your iPad Pro to charge your phone directly for an emergency with the USB C port.
Package Contents
1 x 5-in-1 USB C Hub for iPad Pro
1 x User Manual
Warning
Note: When using with case, pls kindly remove the soft grip and keep the case thickness within 3mm.
Feature
Tailor-Made iPad Pro Hub
USB C 100W Charging
4K 60Hz HDMI

Ulasan Produk

Tidak ada ulasan