Spesifikasi
| Color | Space Grey |
|---|---|
| Dimensions (mm) | 104x30x10 |
| Output | 4xUSB 3.0 Ports |
| Input | USB-C Male |
| Cable Length (cm) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extended USB C Hub
This USB-C slim hub adapter bridges the gap between USB-A and USB-C to connect older devices to your new USB C laptop, expand the single C type port or thunderbolt 3 into 4 standard USB 3.0 female ports.
5Gbps High Speed
USB C data hub 4 Ports supports super faster data transfer up to 5Gbps - 10X faster than USB 2.0 (480 Mbps), which allows you to transfer HD movies or large files in just seconds.
Support OTG Android Devices
Enable to connect more accessories to your USB C OTG supported devices, like Samsung S10/9/8, Note 10/9/8, LG V50/40/30, Huawei Mate 20 and more.
Universal Compatibility(Partial List)
PC/Tablet
Apple: MacBook Pro (2016/2017/2018/2019), iMac 2017/2018/2019 / iMac Pro, MacBook Air 2019/2018, Mac Mini 2018, New MacBook with Thunderbolt 3
Samsung: Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4/S5e/S6
Huawei: MateBook X Pro, MateBook X, Huawei MateBook E
Microsoft: Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLL
DELL: XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285
Lenovo: Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630
HP Spectre 13 / Spectre X360 / ENVY 13/ ENVY X360 / HP EliteBook Folio G1
ASUS Chromebook Flip / ZenBook3 / ASUS ZenBook Pro/ Asus ZenBook Flip/ ASUS Transformer 3 Pro T303UA / Acer swift 7, Acer Chromebook / Google Chromebook Pixel
Smartphone
Samsung: Galaxy S10 / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8/ Note 10+/ Note 10
Huawei: Mate 20 / Mate 20 Pro / Mate 20 X / Mate 10 / Mate 10 Pro, P30 / P30 Pro / P20 / P20 Pro/Honor View 20 / View 10 / Note 10
LG: G6, G5, V50, V30, V20, HTC U11 / 10, Oneplus 7 Pro, and More
Incompatible Devices
iPad Pro 2018 / Nintendo Switch / Apple USB SuperDrive
This USB-C slim hub adapter bridges the gap between USB-A and USB-C to connect older devices to your new USB C laptop, expand the single C type port or thunderbolt 3 into 4 standard USB 3.0 female ports.
5Gbps High Speed
USB C data hub 4 Ports supports super faster data transfer up to 5Gbps - 10X faster than USB 2.0 (480 Mbps), which allows you to transfer HD movies or large files in just seconds.
Support OTG Android Devices
Enable to connect more accessories to your USB C OTG supported devices, like Samsung S10/9/8, Note 10/9/8, LG V50/40/30, Huawei Mate 20 and more.
Universal Compatibility(Partial List)
PC/Tablet
Apple: MacBook Pro (2016/2017/2018/2019), iMac 2017/2018/2019 / iMac Pro, MacBook Air 2019/2018, Mac Mini 2018, New MacBook with Thunderbolt 3
Samsung: Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4/S5e/S6
Huawei: MateBook X Pro, MateBook X, Huawei MateBook E
Microsoft: Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLL
DELL: XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285
Lenovo: Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630
HP Spectre 13 / Spectre X360 / ENVY 13/ ENVY X360 / HP EliteBook Folio G1
ASUS Chromebook Flip / ZenBook3 / ASUS ZenBook Pro/ Asus ZenBook Flip/ ASUS Transformer 3 Pro T303UA / Acer swift 7, Acer Chromebook / Google Chromebook Pixel
Smartphone
Samsung: Galaxy S10 / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8/ Note 10+/ Note 10
Huawei: Mate 20 / Mate 20 Pro / Mate 20 X / Mate 10 / Mate 10 Pro, P30 / P30 Pro / P20 / P20 Pro/Honor View 20 / View 10 / Note 10
LG: G6, G5, V50, V30, V20, HTC U11 / 10, Oneplus 7 Pro, and More
Incompatible Devices
iPad Pro 2018 / Nintendo Switch / Apple USB SuperDrive
Feature
5Gbps High SpeedOTG Function
Plug and Play
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
