Hakko Eightron Air Flex-Conductive Hose (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp329.900 - Rp7.799.900
Spesifikasi
FluidsAir
Temperature Range (°C)-20 to 60
ColorBlue
Working Pressure (MPa)0 to 1.5 (at 20°); 0 to 0.6 (at 60°)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive Air Hose | PU (Polyurethane) Air Hose; Possible to eliminate Static Electricity; Lightweight, Flexible and Long Duration
Characteristics:
Conductive: The inner layer is made of conductive urethane resin. Thus, if the hose is attached to our original fittings, it eliminates static electricity of the spray gun, preventing spark discharge. Electrical Resistivity Data is available under the section of Technical Information.
Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-AFC is suitable for air tools such as air driver.
Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-AFC does not get harden, keeping the work efficiency.
Lightweight: Compared with rubber and PVC hoses, E-AFC is a light hose, reducing the burdens of your wrestles and arms.
Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
Use
For Air Hose at the Painting Equipment and for Spray Gun
For Air Machine Tools requiring measurements against static electricity
For Air Hose for Air Inflator and Air Compressor
For Air Hose for Building Painting, Air Duster and Woodworking

Ulasan Produk

Tidak ada ulasan