FAG Spindle Bearings (Laher)

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
Min. Chamfer Dimension (mm)1
Contact Angle (°)15
Temperature Range (°C)-30~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General features

Design variants

Bearings for main spindles are available as:

super precision angular contact ball bearings
single row, as single bearings or in sets
contact angle 15°, 25°
with large or small balls
rolling elements made from rolling bearing steel or ceramic
rings made from rolling bearing steel or Cronidur
Direct Lube bearings
super precision cylindrical roller bearings
single row
double row
rolling elements made from rolling bearing steel or ceramic
cages made from brass, polyamide or PEEK
super precision axial bearings , i.e. super precision axial angular contact ball bearings 2344, super precision angular contact ball bearings BAX
double direction
contact angle 30°, 40°, 60°
rolling elements made from rolling bearing steel
rings made from rolling bearing steel
cages made from brass, laminated fabric

Ulasan Produk

Tidak ada ulasan